Learn More
MSC Shepherd Caster Swivel Caster, 4 in. Polyolefin, 150 lb. Capacity, 1 ea.
Supplier: MSC 06465850
This swivel caster features a 4 in. diameter polyolefin wheel designed for all-purpose applications. The assembly includes a top plate mount and an integrated brake for secure positioning, utilizing a plain bearing for smooth operation.
- Wheel diameter: 4 in.
- Wheel width: 15/16 in.
- Overall height: 4-3/4 in.
- Load capacity: 150 lb.
- Plate dimensions: 2-5/8 in. x 3-3/4 in.
- Material: Polyolefin
- Finish: Zinc
- Mount type: Top plate
- Swivel style with brake
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.