Learn More
MSC Value Polyethylene Film, 10 in., 4 mil, Black, 1 ea
Supplier: MSC 39594395
This black polyethylene plastic film liner is designed for general purpose use, offering protection from moisture, dirt, and dust for equipment and machinery. It is also suitable for concealing items and various construction site applications such as covering lumber.
- Protects equipment and machinery from moisture, dirt, and dust
- Conceals items
- Suitable for multi-purpose use on construction sites
- Overall width of 10 in.
- Overall length of 1200 in.
- Overall thickness of 4 mil
- Black color
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.