Learn More
Brady™ Polyester Printable Labels
Self-laminating polyester (B-361) Labels for Desktop Laser Printers are supplied with a white printable or write-on zone and a translucent overlaminating area to protect graphics after printing is complete.
$547.00
Specifications
| Description | LaserTab Laser Printable Labels |
|---|---|
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Finish | Matte |
| Material | Polyester |
| Catalog Number | Mfr. No. | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
|
11-877-184
|
Brady™
LAT563612.5 |
41.28 mm | 15.24 mm |
Pack of 2500 for $547.00
|
|
||||
Description
- Good smudge resistance, solvent resistance and elevated temperature performance
- Simple to customize using laser print technology
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -94°F to 230°F (-70°C to 110°C)
Specifications
| LaserTab Laser Printable Labels | |
| None | |
| Polyester | |
| Non-sterile | |
| Rectangle |
| Acrylic, Permanent | |
| Matte | |
| Laser | |
| Laser Printers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.