Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Polyester Printable Labels

Catalog No. 11877184 Shop All Brady Corporation Products
Change view
Click to view available options
Width (Metric):
41.28 mm
Height (Metric):
15.24 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Height (Metric)
11-877-184 41.28 mm 15.24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-877-184 Supplier Brady™ Supplier No. LAT563612.5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Self-laminating polyester (B-361) Labels for Desktop Laser Printers are supplied with a white printable or write-on zone and a translucent overlaminating area to protect graphics after printing is complete.

  • Good smudge resistance, solvent resistance and elevated temperature performance
  • Simple to customize using laser print technology
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -94°F to 230°F (-70°C to 110°C)

Specifications

Description LaserTab Laser Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White, Transparent
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory identification, Wire and cable marking
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 43.82 mm
Labels per Row 7
Min. Operating Temperature (Metric) -70°C
No. per Pack 2560 Labels/Pack
Quantity 2500/Pk.
Shape Rectangle
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.002 in.
Thickness (Metric) 0.012 mm
Wire Gauge 8 AWG
Dimensions (L x W) 1.625 in. H x 0.6 in. W x 0.2 in. Dia
Length (English) 0.6 in.
Width (English) 1.62 in.
Width (Metric) 41.28 mm
Width (Metric) Printable Area 15.24 mm
Height (English) 0.6 in.
Height (English) Printable Area 1 in.
Height (Metric) 15.24 mm
Height (Metric) Printable Area 15.24 mm
Diameter (English) 0.2 in.
Alternate Part Number LAT-56-361-2.5
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.