Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Polypropylene Beaker, 1000 ml, 20 ml Subdivisions, 147 mm height, 109 mm diameter
SDP

Supplier:  Electron Microscopy Sciences 6096305

Encompass_Preferred

Plastic EMS Beakers for general laboratory use. Graduations molded in milliliters. These beakers feature a no-drip pouring spout. They are shatter resistant reducing breakage and incidence of injury. Withstand temperatures up to 135°C.
Capacity: 1000 ml
Subdivisions: 20 ml
Height: 147 mm
Diameter: 109 mm
Wall thickness: 1.8 mm

Catalog No. 50-193-1105


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.