Learn More
Waters Corp Waters Vac Cartridge, PoraPak Rxn CX, 20 cc, 2 g, 80 μm
Supplier: Waters Corp 186004543
PoraPak Rxn CX is a polymer-based strong cation-exchange resin designed specifically for post synthesis cleanup of reaction mixtures in drug discovery.
- Polymer-based strong cation-exchange resin
- Copolymer sorbent substrate
- Particle size: 80 μm
- Sorbent weight: 2 g
- Barrel size: 20 cc
- Comes in a package of 20 units
- CX chemistry
- Not endcapped
- Vac cartridge format
- Ion exchange capacity: 1 meq/gram
- Mass spectrometry compatible
- Operates in ion-exchange mode
- Water wettable
- Wide pH range of 0 to 14
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.