Learn More
Waters Corp HPLC Cartridge, 6.0 μm, 60 Å, 25 mm × 100 mm
Supplier: Waters Corp WAT038510
Nova-Pak HR C18 columns are silica-based, semi-preparative and preparative columns that are based on 6 μm particle technology. Compared to a 5 μm column, Nova-Pak HR columns offer higher resolution, more efficient separations, and faster chromatography.
- Carbon load: 7.3%
- C18 (RP18, ODS, Octadecyl) package specification
- Endcapping: Yes
- Inner diameter: 25 mm
- Reversed Phase (RP) mode
- Particle size: 6.0 μm
- pH range: 2 to 8
- Pore size: 60 Å
- USP number: L1
- Length: 100 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.