Learn More
Waters Corp Waters Nova-Pak Silica Column, 60Å, 6 μm, 3.9 mm, 300 mm
Supplier: Waters Corp WAT038501
Nova-Pak HR Silica columns are silica-based, semi-preparative and preparative columns that are based on 6 μm particle technology. Compared to a 5 μm column, Nova-Pak HR columns offer higher resolution, more efficient separations, and faster chromatography.
- Silica chemistry
- Normal-phase separation mode
- Silica particle substrate
- pH range: 2 to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Not endcapped
- Silica bonding technology
- Low silanol activity
- Spherical particle shape
- Particle size: 6 μm
- Pore size: 60 Å
- Column format
- Surface area: 120
- HPLC system
- L3 USP classification
- Inner diameter: 3.9 mm
- Length: 300 mm
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.