Learn More
Waters Corp Waters Radial-Pak Guard, Silica, 6 μm Particle, 60 Å Pore, 40 × 10 mm
Supplier: Waters Corp WAT037857
These silica-based columns are designed for semi-preparative and preparative applications, utilizing 6 μm particle technology. They provide higher resolution, more efficient separations, and faster chromatography compared to columns with 5 μm particles.
- Silica-based particle substrate for normal-phase separations
- Optimized for a pH range of 2 to 8
- Maximum temperature limit of 45°C
- Withstands pressures up to 1500 psi (100 Bar)
- Low silanol activity and spherical particle shape
- Features 6 μm particle size and 60 Å pore size
- Provided in Radial-Pak Guard format
- Ideal for HPLC Preparative systems and LC/MS, LC techniques
- Dimensions of 40 mm inner diameter and 10 mm length
- Supplied as a package of 2 units
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.