Learn More
Waters Corp Column, 12.5 μm, 21.5 mm x 150 mm, Ion-Exchange
Supplier: Waters Corp WAT010640
This Waters Protein-Pak DEAE 5PW Column is designed for ion-exchange chromatography of proteins. It features a 12.5 μm particle size and measures 21.5 mm x 150 mm.
- Anion-Exchange chemistry
- Ion-Exchange separation mode
- Polymer particle substrate
- pH range: 2 to 12 pH
- Spherical particle shape
- Particle size: 12.5 μm
- Pore size: 1000 Å
- Column format
- Compatible with HPLC systems
- USP classification L23
- Inner diameter: 21.5 mm
- Length: 150 mm
- Optimized for protein applications
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.