Learn More
Electron Microscopy Sciences PTFE Beakers, 25 ml, 47 mm height, 28 mm diameter

Supplier: Electron Microscopy Sciences 60941
Is statically molded from virgin "PTFE" and machine finished to give a smooth surface for ease of cleaning and to eliminate contamination. Supplied with a pouring spout and they are virtually immune to chemical attack. Working temperature range is from cryogenic to 260 degree C (500 degree F). Ideal for use in wafer etching.
Capacity: 25 ml
Height: 47 mm
Diameter: 28 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.