Learn More
MSC Renishaw CMM Stylus, 1 mm Ruby Ball, M3 Thread, 12.5 mm EWL
Supplier: MSC 39759014
The Renishaw CMM Stylus is designed for Coordinate Measuring Machines, featuring a 1 mm ruby ball tip and an M3 thread. It has an effective working length of 12.5 mm and an overall length of 20 mm. The stylus incorporates a tungsten carbide stem for exceptional rigidity and is suitable for inspecting simple features requiring direct, unobstructed contact with the workpiece surface.
- Features a 1 mm ruby ball tip
- Includes an M3 thread for secure attachment
- Effective working length of 12.5 mm
- Tungsten carbide stem provides exceptional rigidity
- Ideal for inspecting simple features with direct contact
- Ruby tips are not recommended for scanning aluminum parts due to potential adhesive pickup
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.