Learn More
Brady™ Retro Reflective All Weather Label Tape for M6/M7 Printers
Highly reflective material shines brightly when struck by light which is ideal for applications where high visibility is critical.
Supplier: Brady™ M6C1000584YL
Description
- Ideal for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves
- Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity
- Average outdoor durability is 4 to 6 years
- Service temperature of -40°C to 70°C (-40°F to 158°F)
- Made of B-584 plastic material
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| Yellow | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification | |
| No | |
| Rectangle | |
| -40°C to +70°C | |
| 0.14 mm | |
| 30 ft. | |
| 1 in. | |
| M6C-1000-584-YL |
| ASTM D 2979, Fed. Spec. L-S-300 (Class 1) | |
| None | |
| Gloss | |
| Plastic | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 30 ft. | |
| -40°F to +158°F | |
| 0.0055 in. | |
| 30 ft. x 1 in. | |
| 9.14 m | |
| 25.4 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.