Learn More
Instech Rodent Tubing Set for ABS2, 020 Silicone, ver 2.17+ low loss configuration

Supplier: Instech ABS2.17/TS020
The Instech ABS2.17/TS020 is a precision peristaltic pump tube set designed for the ABS2™ Automated Blood Sampler. This set features 0.020 in (0.51 mm) ID silicone tubing, providing a balance between low dead volume and efficient flow for blood sampling in rats or mice. It includes specialized fittings to create a secure, leak-proof interface with the sampler's automated fluid path. The tubing is engineered for a specific number of pump rotations to ensure consistent flow rates and repeatable results during longitudinal PK studies. By providing a reliable, closed-system connection, this tube set maintains catheter patency and ensures high sample integrity without animal handling.
Features
- Tube Material: 020 Silicone
- Inner Diameter: 0.020 in (0.51 mm)
- Compatibility: ABS2™ Sampler
- Application: Automated sampling
- Fittings: Integrated barb/luer
- Packaging: Pack of 5 sets
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.