Learn More
MSC Mag-Mate Electromagnet, 4 in, 24 VDC, 36 Watts, 350 lb WLL
Supplier: MSC 01031483
This round electromagnet is designed for various industrial applications requiring magnetic holding. It provides reliable magnetic force for lifting, holding, and positioning tasks.
- Four inch diameter for versatile use
- Operates on 24 VDC power
- Consumes 36 Watts of power
- Working load limit of 350 lb
- Features a 3/8-16 thread for mounting
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.