Learn More
Electron Microscopy Sciences Rubis Axal Tweezers Style 0C11, 110 mm

Supplier: Electron Microscopy Sciences 78147OC11
Axal has high yield strength and is 100% antimagnetic. It is highly resistant to corrosion, stress corrosion cracking and hydrogen embattlement. Temperature resistance of 500 degree C. Good fatigue strength.
OAL: 110 mm
Width: M: 9 mm
Gap: N:1.5 mm
Tip length: P: 47 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.