Learn More
Electron Microscopy Sciences Rubis Durax Tweezers Style 1, 120 mm

Supplier: Electron Microscopy Sciences 781491
The resistant tweezers. With a 616HV Vickers-hardness, the tip of Rubis DURAX tweezers is six times harder than the tip of a standard steel tweezers. Even with intensive use, Rubis DURAX tweezers retain their original precision. The advanced material properties guarantee higher resistance against normal wear and tear, providing a considerably longer service life. Their specially-hardened chrome-magnesium steel is also used in the manufacture of surgical
OAL: 120 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 50 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.