Learn More
Electron Microscopy Sciences Rubis Tweezers Style L/Black, 158 mm

Supplier: Electron Microscopy Sciences 78174LB
Long and strong with non-slip knurled handle. Serrated tips.
OAL: 158 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 65 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.