Learn More
MSC Classic Accessories RV Dual Axle Wheel Cover, PVC, 27 x 8 in
Supplier: MSC 36580108
This Classic Accessories RV wheel cover is made from durable PVC material, designed specifically for dual axle applications. It measures 27 inches in overall length and 8 inches in overall width, providing effective protection for your RV wheels.
- Durable PVC material
- Designed for dual axle wheels
- Overall length: 27 in
- Overall width: 8 in
- Black color
- Protects RV wheels
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.