Learn More
Waters Corp Spherisorb Cyano (CN) Column, 80Å, 5μm, 4.6 mm × 250 mm
Supplier: Waters Corp PSS830915
This column features CN chemistry with a propyl cyano bonded ligand on a silica substrate, conditioned and shipped with normal-phase solvent for liquid chromatography. It offers outstanding reproducibility, enhanced column lifetime, and consistent, reliable analysis results.
- Features CN chemistry with propyl cyano bonded ligand on a silica substrate.
- Conditioned and shipped with normal phase solvent.
- Designed for normal-phase separation, with intermediate ligand density and 3% carbon load.
- Supports a 5 μm particle size.
- Withstands a maximum pressure of 6000 psi (415 Bar).
- Manufactured under cGMP and ISO 9002 conditions for high-quality results.
- Provides outstanding reproducibility, enhanced column lifetime, and excellent efficiency.
- Recommended for use within a pH range of 2 to 8.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.