Learn More
Waters Corp Waters Sep-Pak Vac Cartridge, Alumina B, 6 cc, 1 g Sorbent
Supplier: Waters Corp WAT054585
Waters Sep-Pak Alumina B Vac cartridges are normal-phase sorbents with a highly active, basic alumina surface, ideal for extremely polar analyte retention. They offer enhanced stability in high pH conditions and function as low-capacity ion exchangers in aqueous media.
- Highly active, basic alumina surface for polar analyte retention
- Stable under high pH conditions
- Low-capacity ion exchanger in aqueous media
- Extracts phospholipids, steroids, and catecholamines
- Ideal for radioactive compound isolation
- Syringe-barrel-type for vacuum manifolds and automated SPE instruments
- Chemistry: Alumina B
- Format: Vac cartridge
- Particle size: 50 to 300 μm
- Sorbent weight: 1 g
- pH range: 0 to 10 pH
- Barrel size: 6 cc; hold up volume: 0.8 mL
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.