Learn More
Waters Corp Shodex K-803 Column, 5 μm, 8 mm x 300 mm, SEC/GPC
Supplier: Waters Corp WAT034110
This product is a Shodex K-803 Column, designed for SEC/GPC separation in HPLC systems. It features a 5 μm particle size and dimensions of 8 mm inner diameter by 300 mm length. It is primarily used to support legacy methods and offers ultrahigh efficiency for GPC applications.
- Separation mode: SEC/GPC
- Particle substrate: Polymer
- pH range: 2 to 12
- Maximum pressure: 6000 psi (415 Bar)
- Particle shape: Spherical
- Particle size: 5 μm
- Endfitting type: Parker-style
- Format: Column
- Packing solvent: Chloroform
- System: HPLC
- Inner diameter: 8 mm
- Length: 300 mm
- Units per package: 1 pk
- Supports legacy methods
- Offers ultrahigh efficiency for GPC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.