Learn More
Waters Corp Shodex Column, 18 μm, 8 mm, 300 mm
Supplier: Waters Corp WAT034123
This Shodex KD-807 Column is designed for ultrahigh efficiency GPC applications and primarily supports legacy methods.
- Separation mode: SEC/GPC
- Particle substrate: Polymer
- pH range: 2 to 12 pH
- Maximum pressure: 6000 psi (415 Bar)
- Particle shape: Spherical
- Particle size: 18 μm
- Endfitting type: Parker-style
- Packing solvent: DMF
- System: HPLC
- Inner diameter: 8 mm
- Length: 300 mm
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.