Learn More
Accuflow Systems Saint-Gobain Sani-Tech Silicone Tubing, Platinum-Cured, 0.187 in ID, 50 ft
Supplier: Accuflow Systems ULTRAC1873F
Sani-Tech Ultra silicone tubing from Saint-Gobain is a platinum-cured silicone tube designed for demanding biopharmaceutical and single-use fluid transfer applications. This configuration features a 0.187 in (4.75 mm) inner diameter, 0.375 in (9.525 mm) outer diameter, 0.093 in (2.362 mm) wall thickness, and is supplied in 50 ft (15.24 m) lengths.
- Platinum-cured silicone material
- Inner diameter 0.187 in (4.75 mm)
- Outer diameter 0.375 in (9.525 mm)
- Wall thickness 0.093 in (2.362 mm)
- Length 50 ft (15.24 m)
- Suitable for demanding biopharmaceutical applications
- Color not specified
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.