Learn More
Instech Single-channel magnetic spring tether for rats, 12 in (30 cm) assembly with C-Flex tubing

Supplier: Instech VABR1T/22CLXAB02
The Instech VABR1T/22-CLX-AB02 is a single-channel magnetic spring tether for rats, optimized for the ABS2™ automated blood sampler. It features a 12 in (30 cm) assembly with C-Flex tubing, chosen for its flexibility and durability in peristaltic pump applications. The magnetic connector provides a quick-snap, low-stress attachment to the Vascular Access Button™, minimizing animal handling. A stainless steel spring protects the fluid line from gnawing while allowing the animal to move freely. This closed-system design is critical for maintaining catheter patency and aseptic integrity during longitudinal PK/PD studies.
Features
- Tether Type: 1-channel magnetic spring
- Tubing: C-Flex (pump compatible)
- Length: 12 in (30 cm)
- Compatibility: 1-channel VAB™ / ABS2™
- Application: Automated blood sampling
- Connection: 22ga magnetic snap-fit
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.