Learn More
Waters Corp Waters XBridge Premier Protein SEC Column, 250Å, 2.5 μm, 7.8 x 300 mm
Supplier: Waters Corp WTC030S5
The XBridge Premier Protein SEC Column is specifically designed and optimized for the analysis of proteins using Size Exclusion Chromatography with Multi-Angle Light Scattering (SEC-MALS) detection. This column ensures high-resolution separations for accurate protein characterization.
- Optimized for protein analysis by SEC-MALS.
- Features a bead size of 2.5 μm for efficient separations.
- Provides a pore size of 250 Å suitable for protein applications.
- Measures 7.8 mm internal diameter by 300 mm in length.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.