Learn More
Waters Corp OBD Prep Column, C1, 80Å Pore Size, 5 μm Particle Size, 19 × 250 mm
Supplier: Waters Corp 186008850
Spherisorb C1 columns are general purpose columns classified as USP L13. They contain trimethylsilane bonded to silica and are designed for reversed-phase separation in HPLC Preparative systems.
- Chemistry: C1
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Temperature limits: 45°C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Silanol activity: High
- Particle shape: Spherical
- Endfitting type: Standard
- Format: OBD Prep Column
- Surface area: 220
- System: HPLC Preparative
- Technique: LC/MS, LC
- USP classification: L13
- Carbon load: 2%
- Units per package: 1
- Particle size: 5 μm
- Pore size: 80 Å
- Inner diameter: 19 mm
- Length: 250 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.