Learn More
Waters Corp Spherisorb C8 OBD Prep Column, 80Å, 5 μm, 10 mm × 250 mm
Supplier: Waters Corp 186008291
Spherisorb C8 columns are general-purpose, silica-based reversed-phase columns containing an Octyl ligand. These USP L7 columns are utilized when a less retentive sorbent is required compared to Spherisorb ODS columns. Spherisorb C8 OBD Prep Columns are manufactured in dedicated and strictly controlled chromatography chemistry plants, ensuring adherence to the highest industry conditions, including cGMP and ISO 9002. This rigorous production process guarantees key performance characteristics such as peak symmetry, column lifetime, column efficiency, and column-to-column reproducibility.
- Designed for use within a pH range of 2 to 8.
- Maximum temperature of 45°C.
- Can withstand a pressure of 6000 psi (415 bar).
- Supports a pore size of 80 Å.
- Has a carbon load of 6%.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.