Learn More
Waters Corp OBD Prep Column, C8, 80Å, 5 μm, 19 mm × 250 mm
Supplier: Waters Corp 186008848
This silica-based reversed-phase column, with an Octyl ligand and USP L7 classification, is a durable, high-efficiency chromatographic tool. It offers less retentive separation, flexibility to improve processes, and reduces solvent use for general-purpose applications.
- Silica-based reversed-phase column with C8 chemistry and Octyl ligand
- USP L7 classified, providing less retentive separation
- Durable and high-efficiency for broad applications; improves processes, lowers solvent use
- Manufactured under cGMP and ISO 9002 standards for consistent results
- Optimized for efficiency, peak symmetry, longevity, and repeatability
- Supports pH range of 2 to 8 and temperatures up to 45 °C
- Withstands maximum pressure of 6000 psi (415 bar)
- Features spherical 5 μm particles and 80 Å pore size
- OBD prep column format for HPLC preparative systems
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.