Learn More
Waters Corp Waters Column, Cyano (CN), 3 μm, 4.6 x 150 mm
Supplier: Waters Corp PSS839849
This CN chemistry is a general-purpose reversed-phase propyl cyano bonded ligand to a silica substrate. This column is conditioned and shipped with acetonitrile.
- Chemistry: Cyano (CN)
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Silanol activity: High
- Particle shape: Spherical
- Particle size: 3 μm
- Endfitting type: Parker-style
- Pore size: 80 Å
- Format: Column
- Surface area: 220
- System: HPLC
- Inner diameter: 4.6 mm
- Length: 150 mm
- Carbon load: 3 %
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.