Learn More
Waters Corp Spherisorb Cyano (CN) OBD Prep Column, 10 μm, 19 × 250 mm
Supplier: Waters Corp 186008863
This general purpose normal phase propyl cyano bonded ligand column on a silica substrate is conditioned and shipped with normal phase solvent. Its Optimum Bed Density (OBD) design ensures direct scalability and cyano base chemistry provides selectivity. Rugged silica particles reduce constant reproducibility needs.
- Cyano (CN) chemistry
- Normal-phase mode
- Silica particle substrate
- pH range 2 to 8
- Temperature limit 45°C
- Max pressure 6000 psi (415 Bar)
- Not endcapped
- High silanol activity
- Spherical particle shape
- 10 μm particle
- 80 Å pore
- OBD Prep Column format
- 220 surface area
- HPLC Preparative system
- LC/MS, LC techniques
- USP classification L10
- 19 mm inner diameter
- 250 mm length
- 3% carbon load
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.