Learn More
Waters Corp Spherisorb Silica Column, 80 Å, 5 μm, 4.6 mm x 250 mm
Supplier: Waters Corp PSS830115RF
- General purpose unbonded silica substrate for normal phase applications.
- Equipped with an electronic eConnect column tag with unique column-specific information.
- NFC-enabled for automatic identification, tracking, and digital tracing of column use history.
- Compatible with any HPLC system; enhanced benefits with compatible Empower software systems.
- Chemistry: Silica.
- Separation mode: Normal-Phase.
- pH range: 2 to 8.
- Maximum pressure: 6000 psi (415 Bar).
- Endcapped: No.
- Silanol activity: High.
- Particle shape: Spherical.
- Particle size: 5 μm.
- Endfitting type: Parker-style.
- Pore size: 80 Å.
- Surface area: 220.
- USP classification: L3.
- Inner diameter: 4.6 mm.
- Length: 250 mm.
- Units per package: 1 pk.
- eConnect enabled.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.