Learn More
Waters Corp Waters Corporation Spherisorb SAX OBD Prep Column, Anion-Exchange, 10 μm
Supplier: Waters Corp 186008301
Spherisorb SAX columns contain a silica-based quaternary ammonium bonded sorbent. This column is listed as USP L14 and is used for anion-exchange separations.
- Designed for anion-exchange separations with ion-exchange mode
- Features silica particle substrate
- Operates within a pH range of 2 to 8
- Maximum operating temperature of 45°C
- Withstands maximum pressure of 6000 psi (415 Bar)
- Spherical particle shape with 10 μm particle size
- Pore size of 80 Å
- Inner diameter of 10 mm and length of 250 mm
- Uses SAX bonding technology
- Suitable for HPLC preparative systems, LC/MS, and LC techniques
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.