Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Class ZZ Plus Plug Gage, Black Oxide, 0.2510 in., 1 ea.

Supplier:  MSC 84500909

Encompass

This Class ZZ Plus plug gage is designed for precise measurement and inspection applications. Featuring a diameter of 0.2510 in., this tool is constructed for accuracy and reliability in workshop environments.

  • Diameter: 0.2510 in.
  • Tolerance: 0.000200 in.
  • Overall length: 2 in.
  • Material hardness: 60-62 RC
  • Finish: Black oxide coating
  • Classification: Class ZZ Plus

Catalog No. 50-005-10602


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.