Learn More
MSC SPI Class ZZ Plus Plug Gage, Black Oxide, 0.4030 in. Diameter, 1 ea
Supplier: MSC 84502434
This Class ZZ Plus plug gage is designed for precision inspection and measurement applications. It is constructed from hardened drill rod and features a black oxide finish to provide durability and prevent corrosion while also clearly indicating gage wear.
- Diameter of measurement: 0.4030 in.
- Tolerance: 0.000200 in.
- Hardened drill rod construction with RC 60-62 hardness
- Black oxide coating for corrosion resistance and wear detection
- Overall length: 2 in.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.