Learn More
MSC SPI Class ZZ Plus Plug Gage, Hardened Drill Rod, 0.5370 in. Diameter, 0.0002 in. Tolerance, 1 ea
Supplier: MSC 84503770
This Class ZZ plug gage is designed for precise measurement applications and features a diameter of 0.5370 in. Manufactured from hardened drill rod, this tool provides reliable durability for metalworking and layout tasks.
- Hardened drill rod construction with a hardness of RC 60 to 62
- Black oxide coating for corrosion resistance and visual identification of wear
- Nominal diameter of 0.5370 in.
- Tolerance of 0.0002 in.
- Overall length of 2 in.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.