Learn More
MSC SPI Class ZZ Plus Plug Gage, 0.0180 in. Diameter, Black Oxide, 1 ea.
Supplier: MSC 84498567
This Class ZZ Plus plug gage is designed for precision measurement applications, featuring a diameter of 0.0180 in. The gage is manufactured from hardened drill rod to ensure durability and consistent performance in demanding inspection environments.
- Diameter of 0.0180 in.
- Hardness rating of 60 to 62 RC
- Black oxide coating for corrosion resistance and wear indication
- Tolerance of 0.0002 in.
- Overall length of 2 in.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.