Learn More
MSC SPI Class ZZ Plus Plug Gage, 0.7390 in., Black Oxide, 1 ea.
Supplier: MSC 56240930
This Class ZZ Plus plug gage is designed for precise diameter measurements and quality control applications. It is constructed from hardened drill rod with a black oxide finish for enhanced durability and wear indication.
- Diameter measurement of 0.7390 in.
- Tolerance of 0.000200 in.
- Black oxide coating prevents corrosion and clearly indicates gage wear.
- Manufactured from hardened drill rod with a hardness of RC 60-62.
- Overall length of 2 in.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.