Learn More
MSC SPI Class ZZ Minus Plug Pin Gage, 0.6200 in Diameter, Steel
Supplier: MSC 78378163
The Class ZZ Minus Plug & Pin Gage is engineered for accurate measurement tasks. It features a precise 0.6200 inch diameter and is manufactured from robust steel, making it ideal for a range of industrial and laboratory applications requiring high precision.
- Designed for accurate measurement tasks
- Diameter of 0.6200 inch
- Tolerance of 0.000200 inch
- Constructed from steel
- Manufactured in China
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.