Learn More
MSC SPI Class ZZ Minus Plug & Pin Gage, 0.6310 in Dia, Steel
Supplier: MSC 78378270
This product is a Class ZZ Minus Plug & Pin Gage, designed for precise measurement. It features a 0.6310 inch diameter and is constructed from durable steel, ensuring accuracy and longevity for various applications.
- Precise measurement for various applications.
- Constructed from durable steel for longevity.
- Features a 0.6310 inch diameter.
- Offers a tolerance of 0.0002 "
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.