Learn More
MSC SPI Class ZZ Plus Plug Gage, 0.3570 in, ZZ Plus, Steel
Supplier: MSC 78385424
The Class ZZ Plus Plug Gage is designed for precise measurement. It features a 0.3570 inch diameter and a tolerance of 0.000200 inch, making it suitable for demanding applications. Constructed from steel, this gage provides durability and accuracy.
- Designed for precise measurement.
- Features a 0.3570 inch diameter.
- Includes a 0.000200 inch tolerance.
- Constructed from durable steel.
- Class ZZ Plus for high accuracy.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.