Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Electronic Caliper, 12 in, 0.0005 in Resolution, IP67, Stainless Steel

Supplier:  MSC 35650241

Encompass

This electronic caliper is designed for precise measurements, offering a maximum range of 12 inches or 300 mm. Constructed from durable stainless steel, it features an IP67 rating for protection against dust and temporary immersion in water. The caliper includes an auto shut-off function to conserve battery life and comes with a protective case.

  • Constructed from stainless steel
  • IP67 rated for dust and water protection
  • Features auto shut-off after 5 minutes of inactivity
  • Includes a protective case
  • Offers a maximum measurement of 12 in (300 mm)
  • Provides a resolution of ±0.0005 in (±0.0100 mm)
  • Ensures accuracy of ±0.0016 in (±0.03 mm)
  • Powered by a CR2032 lithium battery
  • Equipped with a depth measurement rod

Catalog No. 50-005-28311


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.