Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug Gage, Class ZZ Plus, 0.3150 in, 0.000200 in Tolerance

Supplier:  MSC 78385002

Encompass

This Class ZZ Plus plug gage is designed for precise measurement with a diameter of 0.3150 inches and a tolerance of 0.000200 inches.

  • Diameter of measurement: 0.3150 in
  • Tolerance (decimal inch): 0.000200 in
  • Tolerance (mm): 0.0002 mm
  • Material: Steel
  • Country of origin: China

Catalog No. 50-005-30931


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.