Learn More
MSC SPI Plug Gage, Steel, 0.8160 in. Diameter, 1 ea.
Supplier: MSC 78390010
This Class ZZ Plus plug gage is designed for precise Go inspection, setting micrometers, and calibrating various measuring instruments. Constructed from steel with a durable black oxide finish, it provides consistent performance in demanding metrology applications.
- Diameter of 0.8160 in.
- Tolerance of 0.0002 in.
- Overall length of 2.0000 in.
- Complies with ASME B89.1 standards
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.