Learn More
MSC SPI Plug & Pin Gage, Class ZZ Minus, 0.0740 in Diameter, Steel
Supplier: MSC 78372703
This plug and pin gage is designed for precise measurement applications. It features a 0.0740 inch diameter with a tight tolerance of 0.000200 inch, manufactured from durable steel.
- Diameter of measurement: 0.0740 in
- Tolerance: 0.000200 in (0.0002 mm)
- Material: Steel
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.