Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Plug Thread Gage, #6-40, 3B Class, Double End, Go/No Go

Supplier:  MSC 55310973

Encompass

This plug thread gage is designed for #6-40 internal threads with a 3B classification. It features a double-end design with both "Go" and "No Go" functions, and includes a handle for ease of use. Constructed from tool steel, it has a Go Pitch Diameter of 0.1218 in (3.0937 mm) and a No Go Pitch Diameter of 0.12430 in (3.1572 mm).

  • Taperlock design
  • Inspects internal threads to ensure proper assembly of mating components
  • Includes handle
  • Go pitch diameter: 0.1218 in (3.0937 mm)
  • No Go pitch diameter: 0.12430 in (3.1572 mm)
  • Handle size: 00
  • Overall length: 2.7399 in (69.5900 mm)
  • Right-hand thread direction
  • Inspection certificate traceable to NIST standards (ASME B1.2)
  • UNF thread standard

Catalog No. 50-005-27812


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.