Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Test Indicator Kit, 8 Pc, 0.20 mm Max Range, 32.00 mm Dial Dia, 0.0400 mm Accuracy

Supplier:  MSC 37544038

Encompass

This 8-piece Test Indicator Kit provides precise measurements with a 0.20 mm maximum range and 32.00 mm dial diameter. It features 0.0400 mm accuracy, 0.0020 mm graduation, a 2.0 mm ball, and a 12.80 mm contact point. The calibrated horizontal indicator, with a white 0-100-0 dial, offers universal positioning and includes traceability certification.

  • Horizontal indicator style
  • Max measurement range: 0.20 mm
  • Dial diameter: 32.00 mm
  • Accuracy: 0.0400 mm; Graduation: 0.0020 mm
  • Ball diameter: 2.0 mm; Contact point length: 12.80 mm
  • Dovetail stem, jeweled movement, satin chrome finish, universal positioning
  • Includes contact points, dovetail extensions, height gage bar, indicator, calibration certificate, universal clamp
  • Meets ASME B89.1.10M standards
  • Calibrated with traceability

Catalog No. 50-005-28272


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.