Learn More
MSC MSC Portable Shrink Wrap System, 40 in Wide, 1 ea
Supplier: MSC 39580196
This portable shrink wrap system provides a complete solution for packaging and protection needs. It is designed for ease of use, offering efficient and professional shrink wrapping capabilities for various products.
- Portable shrink wrap system
- Operating width: 40 in.
- Includes bar sealer
- Includes variable temperature heat gun
- Includes 36 in x 100 ft roll of 75 gauge PVC shrink film
- Includes 1 Super Sealer service kit
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.