Learn More
MSC Precision Brand Feeler Gage, C1095 Spring Steel, 0.050 in. Thick, 6/Pk.
Supplier: MSC 04964557
These feeler gages are manufactured from C1095 close grain, high carbon spring steel. Designed for maintenance, tool and die applications, and manufacturing operations, these gages are used for setting close spacing or checking extremely tight tolerances. The material is ground and polished to precision tolerances and features thicknesses clearly etched every 6 in. to ensure accurate identification.
- Constructed from high carbon C1095 spring steel
- Hardened and tempered to RC 48-62
- Ground and polished finish for precision
- Meets FED-GGG-G-17C specifications
- Etched with thickness measurements every 6 in.
- Width: 1/2 in.
- Blade length: 12 in.
- Thickness tolerance: ±0.0005 in.
- Package quantity: 6
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.