Learn More
MSC PEC Tools Adjustable Hook Rule, 300 mm, Steel, 1 ea
Supplier: MSC 01470467
This 300 mm adjustable hook rule is designed for precision measurements, featuring a rigid construction and a durable hard chrome finish that provides a non-glare surface for improved readability. It is crafted from hardened and tempered steel, ensuring long-lasting performance and resistance to wear in demanding environments.
- Length of 300 mm
- Thickness of 0.040 in.
- Width of 1 in.
- Equipped with an adjustable hook
- Graduations in mm and 0.5 mm on both sides
- Hardened and tempered steel construction
- Non-glare, hard chrome finish
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.